• The item cannot be ordered due to missing prices.

Absolute dial indicator 0.01 mm reading 25 mm

Article no.: 434065 25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Interface: USB interface; USB interface
  • IP Index of Protection: IP 42
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Height of numerals 11 mm
Display backlit no
Measurement variation E MPE (measurement range) 0.02 mm
Interface USB interface; USB interface
IP Index of Protection IP 42
Gauging force ≤1.8 N
Clamping shank ⌀ h6 8 mm
Clamping shank length 19.5 mm
Measured value saving Once-off setting of the zero position
Preset function yes
Measurement technology digital
Body ⌀ 59 mm
Thickness of housing 44.2 mm
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge
On/Off switch yes

Identification numbers & Classifications

Article number 434065 25
EAN / GTIN 4946368850290
Manufacturer number 543-725B

Description

Version:

A multifunctional standard dial indicator. Reliable and easy to use.
  • Bidirectional communication is possible, e.g. for parameterisation via PC (Digimatic S1 interface).
  • With ABSOLUTE system. One-off setting of the start position, which remains the absolute zero point until the battery has to be replaced.
  • Easy reading of the values due to a large digital/analogue display.
  • Model available with digital digit increments of 0.5 µm.
  • Simple calculations and peak value identification are possible.
  • Equipped with a warning function for the calibration plan.
  • The GO/±NG assessment is performed by adjusting the upper and lower tolerance.
  • Alarm for low voltage, setting error, sensor error, display overflow etc.
  • Display can be rotated 330°.
  • A function lock protects the dial indicator against unauthorised use.

Function:

IP42: Protected against water falling obliquely (dripping water) up to 15° relative to normal operating position and protected against penetration by foreign bodies with ⌀ > 1 mm However, tools and wires should be kept away.

Cutting data:

  • Absolute linear encoder with electrostatic capacity.
  • Measuring frequency (MAX/MIN/RANGE): 50× per second.
  • Shank diameter: 8 mm.
  • Measuring probe: carbide ball, thread M2.5×0.45.
  • Battery life: approx. 2700 hours with continuous operation.

Supplied with:

Digital dial indicator including 1 pc. CR2032 battery.

Optional extras:

Data cable No. 497081, spare and special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart