• The item cannot be ordered due to missing prices.

Precision large dial indicator shock-resistant 10/100 mm

Article no.: 432900 10/100

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 17 µm
Gauging force 1 N - 1.8 N
Measurement technology analogue
Body ⌀ 100 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432900 10/100
EAN / GTIN 4031452100419
Manufacturer number 10041

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. With larger external dial ⌀ and extra large graduations, shock-resistant mechanism. Satin chrome-plated brass housing. With clamping shank ⌀ 8 mm h6; hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart