• The item cannot be ordered due to missing prices.

Precision small dial indicator IP67 oil-proof and waterproof, shock-resistant. 5/40 mm

Article no.: 432650 5/40

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 5 mm
Graduation 0.01 mm
Reading per pointer revolution 0.5 mm
Measurement variation MPE (measurement range) 12 µm
IP Index of Protection IP 67
Gauging force 0.8 N - 1.2 N
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432650 5/40
EAN / GTIN 4031452101812
Manufacturer number 10181

Description

Version:

Precision small dial indicators with strong metal casing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial.
Oilproof and waterproof, shock-resistant.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart