• The item cannot be ordered due to missing prices.

Precision dial indicator shock-resistant, Measuring range / Body ⌀: 10/58mm

Article no.: 432140 10/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 0 mm - 10 mm
Scale divisions 1/100 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Rotatable dial face yes
Measurement variation MPE (measurement range) 15 µm
adjustable tolerance marks yes
Gauging force 0.56 N - 0.84 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432140 10/58
EAN / GTIN 7630041109900

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Shock-resistant precision dial indicators. Clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision dial indicator shock-resistant, Measuring range / Body ⌀: 10/58mm

Precision dial indicator shock-resistant, Measuring range / Body ⌀: 10/58mm

Body ⌀ 58 mm 58 mm 58 mm
Gauging force 0.56 N - 0.84 N 0.7 N - 1.5 N 0.7 N - 1.5 N
Standard DIN 878 DIN 878 DIN 878
Graduation 0.01 mm 0.01 mm 0.01 mm
Packaging sturdy box sturdy box sturdy box
Measurement technology analogue analogue analogue
Measurement variation MPE (measurement range) 15 µm 15 µm 15 µm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart