• The item cannot be ordered due to missing prices.

Dial indicator shock-resistant, Measuring range / Body ⌀: 10/58mm

Article no.: 432120 10/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 15 µm
Gauging force 0.7 N - 1.5 N
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432120 10/58
EAN / GTIN 2050001037794
Manufacturer number 4311000

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Shock-resistant precision dial indicators. Clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading.
Shock-resistant by rack sleeve. Chrome-plated protective casing with integrated back.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Compare with similar products

This article


Recommendations


Dial indicator shock-resistant, Measuring range / Body ⌀: 10/58mm

Dial indicator shock-resistant, Measuring range / Body ⌀: 10/58mm

Reading per pointer revolution 1 mm 1 mm 1 mm
Measuring range 10 mm 10 mm 10 mm
Graduation 0.01 mm 0.01 mm 0.01 mm
Packaging sturdy box sturdy box sturdy box
Measurement technology analogue analogue analogue
Type of product dial gauge dial gauge dial gauge
Measurement variation MPE (measurement range) 15 µm 15 µm 15 µm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart