• The item cannot be ordered due to missing prices.

Dial indicator shock-resistant, Measuring range / Body ⌀: 10/58Bmm

Article no.: 432000 10/58B

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Rotatable dial face yes
Measurement variation MPE (measurement range) 15 µm
adjustable tolerance marks yes
Loop on the back of the dial indicator yes
Gauging force 0.7 N - 1.5 N
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432000 10/58B
EAN / GTIN 4045197204196
Manufacturer number 432000 10/58B

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Shock-resistant precision dial indicators. Clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading.
Shock-resistant by gear rack sleeve. Full metal version with plastic dial glass.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Compare with similar products

This article


Recommendations


Dial indicator shock-resistant, Measuring range / Body ⌀: 10/58Bmm

Dial indicator shock-resistant, Measuring range / Body ⌀: 10/58Bmm

Reading per pointer revolution 1 mm 1 mm
Measuring range 10 mm 10 mm
Gauging force 0.7 N - 1.5 N 0.4 N - 1.4 N
Loop on the back of the dial indicator yes yes
Graduation 0.01 mm 0.01 mm
Measurement technology analogue analogue
Type of product dial gauge dial gauge

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart