• The item cannot be ordered due to missing prices.

Dial indicator 10/58 mm

Article no.: 431980 10/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 878
    Measuring range 10 mm
    Graduation 0.01 mm
    Reading per pointer revolution 1 mm
    Measurement variation MPE (measurement range) 15 µm
    Gauging force 0.4 N - 1.4 N
    Measurement technology analogue
    Body ⌀ 58 mm
    Packaging sturdy box
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 431980 10/58
    EAN / GTIN 4045197204165
    Manufacturer number 431980 10/58

    Description

    Version:

    Dimensions to DIN EN ISO 463, issue June 2006. Precision dial indicators with metal housing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading.
    Outer ring with 2 adjustable tolerance pointers.

    Optional extras:

    Special contact points No. 434900; 434910; 434915.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart