• The item cannot be ordered due to missing prices.

90° inspection square, triangular accuracy 00 600X400 mm

Article no.: 431850 600X400

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 875; DIN 876/00
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875; DIN 876/00
Right angle tolerance 0.005 mm
Thickness 70 mm
Weight 30 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification numbers & Classifications

Article number 431850 600X400
EAN / GTIN 2050001045423

Description

Version:

For material and accuracy standards see No. 430400. From size 600×400 mm with lightening holes which also assist in transportation and handling. The two narrow 90° surfaces of the square are precision diamond lapped to DIN 876/00.
Right angle tolerances to DIN 875.

Application:

For checking 90° angles in horizontal and vertical planes.

Supplied with:

Transport packaging

Note:

Please note additional carriage charge. Measurement angles up to 2000 mm on request. Wooden box or flight case available on request at an additional charge.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart