• The item cannot be ordered due to missing prices.

Measuring beam, accuracy 00, Length: 1000mm

Article no.: 431810 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Parallelism 0.002 mm
Handles yes
Length 1,000 mm
Width 56 mm
Height 160 mm
Weight 26 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification numbers & Classifications

Article number 431810 1000
EAN / GTIN 2050001045843

Description

Version:

For material, accuracy standards see No. 430400. From 1000 mm length with handles. The two horizontal faces are flat and parallel to each other, finely diamond lapped.

Application:

For checking straightness and parallelism when marking out.

Supplied with:

Transport packaging

Note:

Please note additional carriage charge. Measuring beam up to 4000 mm on request. Wooden box or flight case available on request at an additional charge.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart