• The item cannot be ordered due to missing prices.

Support frame, for insert size length×width: 2000X1000mm

Article no.: 431010 2000X1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

for insert size length×width (mm) Unit price incl. VAT
  • Height adjustment: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment 25 mm
Support cabinet height 710 mm
Support cabinet width 1,506 mm
Support cabinet depth 800 mm
Height of support cabinet incl. bearing sets 770 mm
Load capacity, distributed 2,000 kg
Type of product Sub-frame

Identification numbers & Classifications

Article number 431010 2000X1000
EAN / GTIN 4067263211884
Manufacturer number 431010 2000X1000

Description

Version:

Sturdy welded construction including levelling fittings. Uneven floors can be compensated using height compensation screws.
Support frame, steel sections, paint finish RAL 7035 light grey. Storage shelf made of bamboo strips glued cross-wise.

Note:

For vibration-absorbing machine mounts, please order 4 pcs. No. 086002 size 850.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart