{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 12 mm - 20 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Measurement technology | analogue | |
Number of micrometers | 2 | |
Setting ring ⌀ | 16 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429055 12-20 | |
EAN / GTIN | 4946368517582 | |
Manufacturer number | 368-912 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer set Holtest for measuring blind holes 12-20 mm |
||
Scale divisions | 0.005 | 0.005 |
Number of micrometers | 2 | 2 |
Setting ring ⌀ | 16 | 16 |
Error limit | 0.004 | 0.005 / 0.006 |
Measuring range | 12 ;20 | 12 ;20 |
Micrometer barrel graduations | 1/50 | 1/50 |
Measurement technology | analogue | analogue |