• The item cannot be ordered due to missing prices.

Internal micrometer Holtest 50-63 mm

Article no.: 429000 50-63

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 50 mm - 63 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.006 mm
Barrel ⌀ 23 mm
Dimension a 3.4 mm
Standard measuring depth 105 mm
Measuring depth with extension 255 mm
Measurement technology analogue
Overall length 156 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 429000 50-63
EAN / GTIN 4946368517735
Manufacturer number 368-770

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet.
For through holes, measuring faces of hardened steel.

Optional extras:

Extensions No. 429010. Setting rings No. 484030.

Downloads & documents

Compare with similar products

This article


Recommendations


Internal micrometer Holtest  50-63 mm

Internal micrometer Holtest 50-63 mm

Error limit 0.006 0.007
Micrometer barrel graduations 1/50 1/50
Standard Manufacturer’s standard Manufacturer's standard
Standard measuring depth 105 117
Dimension a 3.4 1
Measurement technology analogue analogue
Type of product 3-point internal micrometer 3-point internal micrometer

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart