{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer's standard | |
Measuring range | 62 mm - 75 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.007 mm | |
Dimension a | 1 mm | |
Standard measuring depth | 117 mm | |
Measuring depth with extension | 267 mm | |
Measurement technology | analogue | |
Setting ring ⌀ | 62 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428990 62-75 | |
EAN / GTIN | 4045197608017 | |
Manufacturer number | 428990 62-75 |
This article |
Recommendations |
|
---|---|---|
Internal micrometer, Measuring range: 62-75mm |
||
Scale divisions | 0.005 mm | 0.005 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | Manufacturer's standard | Manufacturer's standard |
Standard measuring depth | 117 mm | 117 mm |
Dimension a | 1 mm | 1 mm |
Measurement technology | analogue | analogue |
Type of product | 3-point internal micrometer | 3-point internal micrometer |