{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 10 mm - 12 mm | |
Scale divisions | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Dimension a | 2.5 mm | |
Standard measuring depth | 52 mm | |
Measuring depth with maximum extension | 352 mm | |
Measurement technology | analogue | |
Test certificate | Manufacturer’s test certificate | |
Type of product | 3-point internal micrometer |
Article number | 428800 10-12 | |
EAN / GTIN | 7630041108064 | |
Manufacturer number | 00810003 |
This article |
Recommendations |
|
---|---|---|
Internal micrometer IMICRO, Measuring range: 10-12mm |
||
Scale divisions | 0.001 mm | 0.001 mm |
Error limit | 0.004 mm | 0.005 mm |
Measuring range | 10 mm - 12 mm | 10 mm - 12 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | DIN 863 | Manufacturer's standard |
Dimension a | 2.5 mm | 1.5 mm |
Measurement technology | analogue | analogue |