{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HCT | |
Standard | DIN 863 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Measuring range | 10 mm - 12.5 mm | |
Scale divisions | 0.001 mm | |
Reversible reading | mm / inch | |
Error limit | 0.004 mm | |
Interface | RS232C interface; USB interface; Bluetooth® interface | |
IP Index of Protection | IP 67 | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Dimension a | 1.9 mm | |
Wireless application | HID (Human Interface Device); Manufacturer’s software; HCT Mobile App | |
Standard measuring depth | 58 mm | |
Measuring depth with extension | 134 mm | |
Measurement technology | digital | |
Packaging | sturdy box | |
Type of product | 3-point bore gauge |
Article number |
428702 10-12,5
Copy |
|
EAN / GTIN |
5051102207762
Copy |