• The item cannot be ordered due to missing prices.

XT internal micrometer set, Measuring range: 100-150mm

Article no.: 428550 100-150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 100 mm - 150 mm
Micrometer barrel graduations 1/50 mm
Measurement technology analogue
Number of micrometers 2
Number of setting rings 1
Setting ring ⌀ 125 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428550 100-150
EAN / GTIN 5051102033293

Description

Version:

3-Point XT inside micrometers. Measuring spindle hardened and ground. Micrometer barrel with black scale, all reading parts satin chrome-plated. Ratchet for consistent measuring force. All gauges supplied with serial number and test certificate.

Application:

Blind holes and through holes, centring edges.

Supplied with:

Internal micrometers No. 428500 and setting rings with UKAS test certificate.

Optional extras:

Setting rings No. 484030, extension No. 428510.

Spare part:

Micrometer heads No. 428605.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart