• The item cannot be ordered due to missing prices.

Internal micrometer 175-200 mm

Article no.: 427800 175-200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 175 mm - 200 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 7 µm
    Spindle ⌀ 8 mm
    Barrel ⌀ 20 mm
    Measurement technology analogue
    Type of product 2-point internal micrometer

    Identification numbers & Classifications

    Article number 427800 175-200
    EAN / GTIN 2050001053671
    Manufacturer number 4163007

    Description

    Version:

    Lightweight, kink-proof tubular construction. Measuring spindle through hardened and ground. Measuring faces hardened and spherical lapped. Control elements and reading parts satin chrome-plated. From measuring range 100 - 125 mm with thermal insulation and locking lever.

    Supplied with:

    Micrometer in a sleeve.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart