{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range (travel) | 0 mm - 25 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.002 mm | |
Spindle ⌀ | 6.35 mm | |
Barrel ⌀ | 18 mm | |
Mounting shank ⌀ | 10 mm | |
Length of mounting shank | 15 mm | |
Measurement technology | analogue | |
Overall length | 109 mm | |
Type of product | Micrometer head |
Article number | 426200 0-25 | |
EAN / GTIN | 4946368021898 | |
Manufacturer number | 150-192 |
This article |
Recommendations |
|
---|---|---|
Micrometer head 0-25 mm |
||
Scale divisions | 0.01 | 0.01 |
Mounting shank ⌀ | 10 | 12 |
Barrel ⌀ | 18 | 18 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Spindle ⌀ | 6.35 | 6.5 |
Measuring range (travel) | 0 ;25 | 0 ;25 |
Type of product | Micrometer head | Micrometer head |