• The item cannot be ordered due to missing prices.

Micrometer with dial comparator, Measuring range: 0-25mm

Article no.: 422510 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 25 mm
Measuring range dial comparator ±0.045 mm
Graduation of the micrometer 0.01 mm
Graduation of the precision dial comparator 0.001 mm
Micrometer barrel graduations 1/50 mm
Clearance depth of micrometer frame 18 mm
Measurement technology analogue
Packaging sturdy box
Type of product Micrometer with dial comparator

Identification numbers & Classifications

Article number 422510 0-25
EAN / GTIN 4045197203991
Manufacturer number 422510 0-25

Description

Version:

Measuring spindle through hardened and ground.
With precision lapped carbide tipped anvils.
Spindle and anvil of stainless steel.
One piece frame and spindle guide.
Button for retracting the measurement anvil for repetitive measurements.
With adjustment screw for zeroing.
Tolerance pointers for good/ reject measurements.
With hand temperature protection. Lever for spindle clamping.

Version - image:

Deviation read-off in 1/1000 mm.
Push button for anvil retraction.

Accuracy:

Dial comparator 1 µm − micrometer 3 µm.

Supplied with:

Adjustment wrench.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart