• The item cannot be ordered due to missing prices.

External micrometer with Vee-anvil, Measuring range: 5-25mm

Article no.: 422300 5-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 5 mm - 25 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.35 mm
Barrel ⌀ 18 mm
Vee angle 108 (pentagonal) degrees
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 422300 5-25
EAN / GTIN 4946368010151
Manufacturer number 114-121

Description

Version:

With Vee anvil for measuring three or five-flute cutters. Enamelled frame. Spindle pitch correction for Vee angle.
Pentagonal with a Vee angle of 108°.

Application:

For measuring 3 or 5 flute cutters (end mills, reamers).

Supplied with:

Setting standard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart