• The item cannot be ordered due to missing prices.

External micrometer stand 1.3 kg

Article no.: 421850

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 165 mm
Width 115 mm
Height 115 mm
Weight 1.3 kg
Type of product External micrometer stands

Identification numbers & Classifications

Article number 421850
EAN / GTIN 4045197233974
Manufacturer number 421850

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart