• The item cannot be ordered due to missing prices.

Digital external micrometer 50-75 mm

Article no.: 421571 50-75

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 50 mm - 75 mm
Scale divisions 0.001 mm
Error limit 2 µm
Spindle ⌀ 6.35 mm
Spindle pitch 2 mm
IP Index of Protection IP 65
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421571 50-75
EAN / GTIN 4946368716701
Manufacturer number 293-147-30

Description

Version:

Error limits more accurate than the requirements of DIN 863. Extra large LCD display (7.5 mm). “Function Lock” prevents accidental readjustment of the zero point. Combination ratchet (torque limitation in the barrel and in the quick drive) for one-handed use and use in a holder.

Advantage:

Measuring time reduction of up to 40% due to 2 mm spindle pitch.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357. From size 25-50, 1 setting standard.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart