• The item cannot be ordered due to missing prices.

Digital external micrometer set IP65 with data output 0-100 mm

Article no.: 421555 0-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 100 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 65
Measurement technology digital
Number of micrometers 4
Number of micrometer standards 3
Packaging sturdy box
Power supply Battery-powered
Type of product External micrometer

Identification numbers & Classifications

Article number 421555 0-100
EAN / GTIN 4946368673219
Manufacturer number 293-963-30

Description

Version:

External micrometer No. 421525.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Setting standards and storage box.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart