{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 100 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/100 mm | |
Error limit | 6 µm | |
Spindle ⌀ | 10 mm | |
Spindle travel | 50 mm | |
Barrel ⌀ | 24 mm | |
Measurement technology | analogue | |
Weight | 1.9 kg | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420920 100-200 | |
EAN / GTIN | 2050002041066 | |
Manufacturer number | 4168 100-200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Large precision external micrometer with rear anvil extension 100-200 mm |
||
Scale divisions | 0.01 | 0.01 |
Messbereich | 100 ;200 | 100 ;200 |
Barrel ⌀ | 24 | 25 |
Micrometer barrel graduations | 1/100 | 1/100 |
Spindle ⌀ | 10 | 8 |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |