• The item cannot be ordered due to missing prices.

Precision external micrometer with 50 mm spindle travel 0-50 mm

Article no.: 420900 0-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 50 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/100 mm
    Error limit 3 µm
    Spindle ⌀ 8 mm
    Barrel ⌀ 24 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 420900 0-50
    EAN / GTIN 4250099609189

    Description

    Version:

    Stable spheroidal cast frame, hammer finish with hand temperature protection, friction clutch, and locking device. Precision lapped, carbide-tipped measuring faces. Accuracy better than DIN 863.

    Advantage:

    50 mm spindle travel, ideal for larger measurement ranges. Direct reading of the 1/100 mm on the large scale barrel.

    Supplied with:

    Without setting standard.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart