• The item cannot be ordered due to missing prices.

External micrometer 1/100 graduations, Measuring range: 75-100mm

Article no.: 420750 75-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 75 mm - 100 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/100 mm
Spindle ⌀ 8 mm
Barrel ⌀ 30 mm
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420750 75-100
EAN / GTIN 4045197203885
Manufacturer number 420750 75-100

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle; with locking lever
With ratchet and hand temperature protection.

Supplied with:

From size 25 − 50 supplied with 1 setting standard.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart