• The item cannot be ordered due to missing prices.

External micrometer set Micromar, Measuring range: 100-200mm

Article no.: 420415 100-200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 100 mm - 200 mm
Micrometer barrel graduations 1/50 mm
Measurement technology analogue
Number of micrometers 4
Number of micrometer standards 2
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 420415 100-200
EAN / GTIN 4059192003739
Manufacturer number 4134051

Description

Version:

External micrometer No. 420410.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart