• The item cannot be ordered due to missing prices.

External micrometer 50-75 mm

Article no.: 420402 50-75

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 50 mm - 75 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Barrel ⌀ 19 mm
Ratchet yes
Measurement technology analogue
Number of micrometer standards 1
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420402 50-75
EAN / GTIN 4045197367341
Manufacturer number 420402 50-75

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle. Locking by clamping lever.
With ratchet and hand temperature protection. Barrel non-reflecting chrome-plated.
With clearly engraved, black divisions and numerals.
With combined sensitive ratchet for one-hand operation and operation within the bracket.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Compare with similar products

This article


Recommendations


External micrometer  50-75 mm

External micrometer 50-75 mm

Scale divisions 0.01 0.01
Measuring range 50 ;75 50 ;75
Micrometer barrel graduations 1/50 1/50
Standard DIN 863 DIN 863
Spindle ⌀ 6.5 6.5
Packaging sturdy box sturdy box
Type of product External tube micrometer External tube micrometer

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart