• The item cannot be ordered due to missing prices.

Case for measuring tool set 3D

Article no.: 419200 3D

Select article variation and quantity

Number of recesses Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of recesses 3
Material Wood
Type of product Wallet

Identification numbers & Classifications

Article number 419200 3D
EAN / GTIN 2050001708205

Description

Version:

Empty wooden case with foam inlay.

Suitable for:

1 Vernier caliper size 150 mm. 1 Digital external micrometer size 0-25 mm. 1 Depth base attachment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart