{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measurement technology | analogue | |
Number of measuring tools | 6 | |
Type of product | Measuring tool set |
Article number | 419160 6 | |
EAN / GTIN | 4045197510266 | |
Manufacturer number | 419160 6 |
This article |
Recommendations |
||
---|---|---|---|
Measuring tool set, Number of measuring tools: 6 |
|||
Number of batteries contained | 1 | ||
Number of measuring tools | 6 | 6 | 6 |
Power supply | Battery-powered | ||
Packaging | Wooden case | ||
Measurement technology | analogue | analogue | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | ||
Type of product | Measuring tool set | Measuring tool set | Measuring tool set |