• The item cannot be ordered due to missing prices.

Digital depth gauge 300 mm

Article no.: 418802 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 300 mm
    Reversible reading 0.01 mm
    Reversible reading 0.0005 in
    Reversible reading mm / inch
    Error limit 0.04 mm
    Measurement technology digital
    Cross-section measuring beam 23.5 × 9 mm
    Test certificate Manufacturer’s test certificate
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 LR44
    Type of product Depth gauge

    Identification numbers & Classifications

    Article number 418802 300
    EAN / GTIN 4045197528889
    Manufacturer number 418802 300

    Description

    Version:

    Easy-to-read display. Optimum sliding characteristics are ensured by double Vee guides. Measurement head of hard-coated aluminium with two tapped holes at 90° (M2.5) to take the measuring tips.

    Supplied with:

    Contact point No. 434900 size 2, 3 measurement heads (150, 300 and 450 mm), 1 battery No. 081560 size LR44 and manufacturer’s test certificate.

    Optional extras:

    All spare and special contact points No. 434900 - 434915 with M2.5 thread.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart