• The item cannot be ordered due to missing prices.

HCT digital depth gauge IP67 with Bluetooth®, Measuring range: 150mm

Article no.: 418685 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: Bluetooth® interface
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Series HCT
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Interface Bluetooth® interface
IP Index of Protection IP 67
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 16×3.5 mm
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification & Classification

Article number 418685 150
EAN / GTIN 4062406773960
Manufacturer number 418685 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

IP67 HCT digital depth gauge with Bluetooth 5.0. Very large high-contrast LCD display with 11.5 mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 10 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point. 2-component body with non-slip Haptoprene surface. The measuring faces are precision-lapped. Measuring beam has a slender hardened measuring pin at the front, ⌀ 1.5 mm, 5 mm long. With preset (dimension selection in advance).
Version with Bluetooth. Compatible with the optional HCT (Hoffmann Group Connected Tools) mobile app. Available free of charge for Android and iOS. Can also be used via a Human Interface Device (HID).
Very large high-contrast LCD display with 11.5 mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 20 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point. 2-component body with non-slip Haptoprene surface. The measuring faces are precision-lapped. Measuring beam has a slender hardened measuring pin at the front, ⌀ 1.5 mm, 5 mm long. With preset (dimension selection in advance).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Extension base 320 mm long No. 418689, measuring tip for caliper jaws No. 418630

Warning:

Bestimmungsgemäße Verwendung
  • Nach IP 67 staub- und gegen zeitweiliges Untertauchen geschützt.
  • Für den industriellen und privaten Gebrauch.
  • Nur entsprechend der technischen Daten verwenden.
  • Nur in technisch einwandfreiem und betriebssicherem Zustand verwenden.

Sachwidriger Einsatz
  • Nicht in explosionsgefährdeten Bereichen verwenden.
  • Vibrationen, ruckartige Bewegungen, Erschütterungen und Schläge vermeiden.
  • Keiner starken Hitze, direkter Sonnenbestrahlung oder offenem Feuer aussetzen.
  • Gehäuse nur an Batterieabdeckung für Batteriewechsel öffnen.
  • Keine eigenmächtigen Umbauten vornehmen.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart