• The item cannot be ordered due to missing prices.

Radius caliper R150 mm

Article no.: 417905 R150

Select article variation and quantity

Measuring range radius (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range diameter 300 mm
Measuring range radius 0 mm - 150 mm
Scale divisions 0.1 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Radius caliper

Identification numbers & Classifications

Article number 417905 R150
EAN / GTIN 4045197294425

Description

Application:

For measuring the radius or ⌀ of circle segments.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart