{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Measurement deviation E MPE | ± 0.03 mm | |
Interface | USB interface; USB interface | |
IP Index of Protection | IP 67 | |
Jaw length | 60 mm | |
Internal jaw ⌀ | 10 mm | |
Measured value saving | Once-off setting of the zero position | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Workshop calipers |
Article number |
415355 200
Copy |
|
EAN / GTIN |
4946368727103
Copy |
|
Manufacturer number |
551-301-20
Copy |
|
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |