This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital caliper IP67 with measuring tips 300 mm

Article no.: 415354 300
  • Standard: Works standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 300 mm
Scale divisions 0.01 mm
Error limit 0.05 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 67
Jaw length 90 mm
Internal jaw ⌀ 10 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415354 300
Manufacturer number 551-331-10

Description

Version:

Measured result is displayed in easy-to-read digits.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497085.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart