• The item cannot be ordered due to missing prices.

Digital workshop caliper with measuring tips 1000 mm

Article no.: 415350 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 1,000 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.07 mm
Interface USB interface; Digimatic interface
Jaw length 150 mm
Internal jaw ⌀ 20 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415350 1000
EAN / GTIN 4946368124872
Manufacturer number 551-207-10

Description

Version:

Measured result is displayed in easy-to-read digits.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cables No. 497080 and 497100.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart