{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 200 mm | |
Scale divisions | 0.05 mm | |
Graduation | 1/20 mm | |
Measurement deviation E MPE | ± 0.05 mm | |
Type of reading parts | satin chrome-plated | |
Jaw length | 60 mm | |
Internal jaw ⌀ | 10 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number |
415184 200
Copy |
|
EAN / GTIN |
4045197479815
Copy |
|
Manufacturer number |
415184 200
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |