• The item cannot be ordered due to missing prices.

Analogue plastic vernier caliper CaliMax®, Type: 150A

Article no.: 412832 150A

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 150 mm
Scale divisions 0.1 mm
Scale divisions 0.0156 in
Reversible reading mm / inch
Error limit 0.1 mm
Depth gauge available yes
Jaw length 40 mm
Measurement technology analogue
Type of product Universal calipers

Identification numbers & Classifications

Article number 412832 150A
EAN / GTIN 2050002053816

Description

Version:

Non-metallic high-tech material with 50 % fibre content.
Measuring range 0 – 150 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart