This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Digital plastic caliper digiMax® 150

Article no.: 412830 150
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Packaging sturdy box
Type of product Universal calipers

Identification numbers & Classifications

Article number 412830 150

Description

Version:

Non-metallic high-tech material with 50 % fibre content.
Character height 7.5 mm, 5-character digital display
Measuring range 0 – 150 mm.

Supplied with:

1 battery No. 081560 size 357.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart