{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Measuring range | 0 mm - 500 mm | |
Vernier | 1/20 | |
Error limit | 0.07 mm | |
Jaw length | 90 mm | |
Internal jaw ⌀ | 10 mm | |
Measurement technology | analogue | |
all parts | hardened | |
Weight | 0.6 kg | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 412770 500 | |
EAN / GTIN | 4067263118954 | |
Manufacturer number | 412770 500 |