• The item cannot be ordered due to missing prices.

Dial calipers 150/02

Article no.: 412416 150/02

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: rectangular 3.6×1.7
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Depth gauge rectangular 3.6×1.7
    Measuring range 0 mm - 150 mm
    Reading (round dial) 0.02 mm
    Pointer revolution 2 mm
    Measurement deviation E MPE ±0.03 mm
    Jaw length 40 mm
    Measurement technology analogue
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Type of product Dial calipers

    Identification numbers & Classifications

    Article number 412416 150/02
    EAN / GTIN 7630041105353
    Manufacturer number 00510008

    Description

    Version:

    Satin chrome-plated scale. Shock-proof, with protected rack. Precision dial indicator with rotating dial and locking screw.
    Especially slim depth gauge.
    Readings of 1 mm on the beam, 2/100 mm on the round dial.

    Optional extras:

    Thread table No. 412180 for caliper back.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart