{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Pole piece |
Article number | 382025 600 | |
EAN / GTIN | 4062406258214 | |
Manufacturer number | 382025 600 |
This article |
Recommendations |
|
---|---|---|
Pole pieces, pair 600 |
||
minimum material wall thickness, flat | 30 | |
minimum material wall thickness, round | 25 | |
Dimension D | 87 | |
Dimension E | 95 | |
Dimension F | 231 | |
maximum lifting capacity round | 300 | |
Type of product | Pole piece | Lifting magnet |