• The item cannot be ordered due to missing prices.

LM1 lifting magnet 300 kg

Article no.: 382020 300

Select article variation and quantity

maximum loading capacity (level) (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum ⌀ round 300 mm
    maximum length flat 2,000 mm
    maximum width, flat 1,000 mm
    minimum material wall thickness, flat 25 mm
    minimum material wall thickness, round 20 mm
    Dimension A 161 mm
    Dimension B 191 mm
    Dimension C 98 mm
    Dimension D 87 mm
    Dimension E 95 mm
    Dimension F 231 mm
    Dimension G 21 mm
    maximum lifting capacity flat 300 kg
    maximum lifting capacity round 150 kg
    Weight 9.5 kg
    Type of product Lifting magnet

    Identification numbers & Classifications

    Article number 382020 300
    EAN / GTIN 4062406257774
    Manufacturer number 382020 300

    Description

    Version:

    • Rotating lifting eye, operating lever and side closure cover of non-rusting stainless steel.
    • A safety locking bar prevents accidental release of the operating lever when in use.
    • Pole area for optional fitting of pole pieces.
    • Certified break-away force guarantees 3-fold safety for the user.
    • Rotating lifting eye can also be mounted on the side for lifting vertical loads with optional pole pieces.
    • Soft Opening Protection prevents the operating handle jumping back.

    Advantage:

    • High quality workmanship in timeless GARANT design, in conjunction with well thought-out features to satisfy user requirements and safety requirements.
    • Certified break-away force guarantees 3-fold safety for the user.
    • Rotating lifting eye can also be mounted on the side for lifting vertical loads with optional pole pieces.
    • Soft-Opening-Protection” prevents the operating handle jumping back.

    Optional extras:

    Pole piece pair No. 382025.

    Note:

    Air gap < 0.1 mm for steel material! Switch on the load lifting magnet only on magnetic surfaces! The geometry of the workpiece to be lifted should be chosen to suit the safety concept. Test certificate for break-away forces available on request.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    LM1 lifting magnet  300 kg

    LM1 lifting magnet 300 kg

    Weight 9.5
    maximum ⌀ round 300
    minimum material wall thickness, flat 25
    Dimension C 98
    Dimension G 21
    Dimension B 191
    Type of product Lifting magnet Pole piece

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart