{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pole area length | 250 mm | |
Width of pole area | 305 mm | |
Length of the housing | 260 mm | |
Width of housing | 315 mm | |
Height of the housing | 137 mm | |
max. workpiece width | 305 mm | |
Depth of penetration | 75 mm | |
Power consumption | 990 W | |
Weight | 36.5 kg | |
Demagnetisation efficiency class (DMC) | +++ | |
Power supply | Mains operated | |
Index of Protection | IP 21 | |
Duty cycle | 100 % | |
Type of product | Demagnetiser |
Article number | 380862 300 | |
EAN / GTIN | 4045197886224 |