• The item cannot be ordered due to missing prices.

Clamping bars 1 mm

Article no.: 380825 1

Select article variation and quantity

Height B (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length A 150 mm
C 40 mm
B 1 mm
Type of product Spare part clamp

Identification numbers & Classifications

Article number 380825 1
EAN / GTIN 2050001854285
Manufacturer number 248.40-150X1,0

Description

Version:

  • Of ferro-magnetic metal.
  • Long side with spring strip which when the magnet is switched on presses the workpiece to the mounting (pull-down effect).
  • Supplied in pairs.

Application:

For reliable clamping of non-magnetic materials on magnets.

Supplied with:

Supplied with workpiece back-stop (apart from size 4).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart