• The item cannot be ordered due to missing prices.

Permanent magnet clamping block, with fine pole pitch, Type: MH203

Article no.: 380815 MH203

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type MH203
Length A 100 mm
Width B 25 mm
Overall height C 25 mm
Magnetic field height 6 mm
Grinding allowance in pole area 6 mm
Pole pitch 4 mm
maximum angular deviation 5 degrees
Weight 0.5 kg
Nominal clamping force 80 N/cm2
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 380815 MH203
EAN / GTIN 2050001854261
Manufacturer number 242.01-MH203

Description

Version:

Two magnetic clamping faces.

Application:

For profiling and machining small workpieces such as punches etc.

Note:

Permanent magnet, not switchable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart