• The item cannot be ordered due to missing prices.

Permanent magnetic chuck, with parallel pole pitch, Chuck ⌀: 200mm

Article no.: 380777 200

Select article variation and quantity

Chuck ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chuck ⌀ 200 mm
Height 57 mm
Height tolerance 0 / -1 mm
Pitch circle ⌀ 180 mm
Thread ⌀ 4×M8
Magnetic field height 10 mm
Weight 13 kg
Nominal clamping force 100 N/cm2
Grinding allowance in pole area 6 mm
Centre ⌀ 150 mm
Centring hole depth 4 mm
Parallel pole distribution 8+3 mm
possible to bore out to centre hole “J” 20×6 mm
Type of product Magnetic clamping chuck

Identification numbers & Classifications

Article number 380777 200
EAN / GTIN 2050001944405
Manufacturer number 244.11-200

Description

Version:

Powerful magnetic system with neodymium magnets and low magnetic field height. Continuously adjustable magnetic force.

Application:

For grinding and turning.
For clamping small and thin to large workpieces.

Note:

The centre can be bored out to size “J”.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart