{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chuck ⌀ | 130 mm | |
Height | 50 mm | |
Height tolerance | 0 / -1 mm | |
Pitch circle ⌀ | 115 mm | |
Thread ⌀ | 4×M8 | |
Magnetic field height | 8 mm | |
Weight | 5 kg | |
Nominal clamping force | 100 N/cm2 | |
Grinding allowance in pole area | 5 mm | |
Centre ⌀ | 90 mm | |
Centring hole depth | 4 mm | |
Parallel pole distribution | 1.9 mm | |
possible to bore out to centre hole “J” | 20×14 mm | |
Type of product | Magnetic clamping chuck |
Article number | 380776 130 | |
EAN / GTIN | 2050001943637 | |
Manufacturer number | 244.01-130 | |
Manufacturer | SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de |