• The item cannot be ordered due to missing prices.

Hook toggle clamp horizontal 2

Article no.: 376800 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6848HJ
Hole spacing e 13 mm
Hole spacing f 19.5 mm - 23.5 mm
Bore ⌀ d 5.2 mm
Adjustment travel of clamping hook c 38 mm - 72 mm
Clamping height h 12 mm
Clamping force P (traction) 1,600 N
Overall height H 47 mm
Overall length L 125 mm - 159 mm
Type of product Hook toggle clamp

Identification numbers & Classifications

Article number 376800 2
EAN / GTIN 4020772017095
Manufacturer number 557405

Description

Version:

Complete with catch.
  • Quick-action clamp with toggle action.
  • Self-locking mechanism prevents inadvertent opening.
  • Rivet of stainless steel.
  • Handle made of oil-resistant plastic.
  • Galvanised clamps.
  • Clamping hook adjustable using thread.
  • Bearing bushes case-hardened.
  • Bearings greased.
  • Hardened hook.

Application:

For closing containers.

Note:

  • More compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart