• The item cannot be ordered due to missing prices.

Push-pull toggle clamp with hand lever (can be pulled-out), Type: 4

Article no.: 376760 4

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6842PL
Hole spacing k 25 mm
Hole spacing l 36.5 mm
Hole spacing g 33.4 mm
Base body width n 46 mm
Base body length f 90 mm
Clamping height b to centre of screw 12 mm
Bore ⌀ d 5.5 mm
Clamping range 32 mm
Clamping force P (pressure and traction) 7,000 N
Overall height H 132 mm
Overall length L 155 mm
Contact screw M8×35 mm
Weight 0.65 kg
Type of product Push-pull toggle clamp

Identification & Classification

Article number 376760 4
EAN / GTIN 4020772092627
Manufacturer number 92627
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

  • Very sturdy design, with slide-ram guide.
  • Slide-ram and hand lever move together.
  • Body of malleable cast iron.
  • Lever parts and slide ram made of quenched and tempered steel, galvanised and passivated.
  • Hardened contact screw.
  • Hardened bolts, maintenance-free sintered bushes.
  • For high clamping forces.
  • Body of malleable cast iron, burnished.

Application:

  • For quick clamping / releasing in series production.
  • As push or pull clamp.
  • For incorporation within special jigs and fixtures.
  • Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart